Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring - Metric Thread

  • Mfr # 7238XM33

  • Zoro # G803655572


product price: $14.15
/ea

Key Features

Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Overall Length
0.964
Fitting Thread Type 1
SAE
Hex Size
0.551
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7238XM33
Zoro #
G803655572
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.964
Hex Size
0.551
Fitting Thread Size 1
M33X2.0
Overall Length (mm)
24.4856
Hex Size (mm)
13.9954

Details

Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Weight
0.324
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.