
Inverted Flare Nut Stainless Steel
Mfr # 105X05SS
Zoro # G700452472
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Material
Stainless Steel
Hex Size
0.495
Fitting Thread Size 1
1/2-20
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
Inverted Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105X05SS
Zoro #
G700452472
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.495
Fitting Thread Size 1
1/2-20
Overall Length
0.62
Overall Length (mm)
15.748
Hex Size (mm)
12.573
Details
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
Inverted Flare
End 1 Connection Type
Male
Adapter Type
Caps & Nuts
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.