JIC Braze Elbow Barstock

  • Mfr # 0500X16X16

  • Zoro # G103654237


product price:  $16.49
/ea

Key Features

Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Hex Size
1.375
Overall Length
2.5
Fitting Thread Size 1
1-5/16-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500X16X16
Zoro #
G103654237
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.375
Overall Length
2.5
Fitting Thread Size 1
1-5/16-16
Overall Length (mm)
63.5
Hex Size (mm)
34.925

Details

Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.