Zoro Homepage

JIC Cap Nut

  • Mfr # 5129X02

  • Zoro # G703654088


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
0.375
Fitting Thread Size 1
5/16-24
Material
Steel
Overall Length
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5129X02
Zoro #
G703654088
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.375
Fitting Thread Size 1
5/16-24
Overall Length
0.5
Overall Length (mm)
12.7
Hex Size (mm)
9.525

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.012
End 1 Connection Type
Female
Body Material
Steel
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.