Zoro Homepage

JIC Cap Nut

  • Mfr # 5129X05

  • Zoro # G203653949


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Fitting Thread Size 1
1/2-20
Hex Size
0.625
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
0.609
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5129X05
Zoro #
G203653949
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1/2-20
Hex Size
0.625
Overall Length
0.609
Hex Size (mm)
15.875
Overall Length (mm)
15.4686

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
0.035
Adapter Type
Caps & Nuts
End 1 Connection Type
Female
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.