JIC Flare Nut
Mfr # 5105X04CFT
Zoro # G003656317
product price: $0.51
/eaSold in multiples of 19 for $9.69
Key Features
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
7/16-20
Hex Size
0.563
Overall Length
0.62
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5105X04CFT
Zoro #
G003656317
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/16-20
Hex Size
0.563
Overall Length
0.62
Overall Length (mm)
15.748
Hex Size (mm)
14.3002
Details
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Adapter Type
Caps & Nuts
Body Material
Steel
Weight
0.025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.