Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JIC Flare Nut

  • Mfr # 5105X08CFT

  • Zoro # G003655952


product price: $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Fitting Thread Size 1
3/4-16
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Overall Length
0.85
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5105X08CFT
Zoro #
G003655952
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16
Overall Length
0.85
Hex Size
0.875
Hex Size (mm)
22.225
Overall Length (mm)
21.59

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Body Material
Steel
Weight
0.064
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.