JIC Male to Female Pipe Connector Stainless Steel

  • Mfr # 2405X06X04SS
  • Zoro # G300452285
product price: 
$
13.45
/ea

Key Features

Fitting Thread Type 2
NPT
Overall Length
1.4
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2405X06X04SS
Zoro #
G300452285
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.4
Fitting Thread Size 1
9/16-18
Hex Size
0.75
Fitting Thread Size 2
1/4-18
Overall Length (mm)
35.56
Hex Size (mm)
19.05

Details

Fitting Thread Type 2
NPT
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.1
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Stainless Steel
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.