
Shop WORLD WIDE FITTINGS
See all product information
JIC Male to Female Pipe Connector Stainless Steel
Mfr # 2405X08X08SS
Zoro # G500452375
product price:Â $22.25
/eaKey Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
1.79
Fitting Thread Size 2
1/2-14
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2405X08X08SS
Zoro #
G500452375
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.79
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/4-16
Hex Size
1.125
Overall Length (mm)
45.466
Hex Size (mm)
28.575
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Material
Stainless Steel
Weight
0.262
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.