JIC Male to Female Pipe Connector Stainless Steel

  • Mfr # 2405X12X16SS
  • Zoro # G700452069
product price: 
$
47.55
/ea

Key Features

Hex Size
1.625
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
2.3
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2405X12X16SS
Zoro #
G700452069
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.625
Overall Length
2.3
Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
1-11-1/2
Hex Size (mm)
41.275
Overall Length (mm)
58.42

Details

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.63
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Stainless Steel

Ratings & reviews