JIC Male to Female Pipe Connector Stainless Steel

  • Mfr # 2405X20X16SS
  • Zoro # G600452114
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
2
Overall Length
2.47
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2405X20X16SS
Zoro #
G600452114
UPC #
-
Country of Origin
China
Material
Stainless Steel
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.8
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Female

Dimensions

Hex Size
2
Overall Length
2.47
Fitting Thread Size 2
1-11-1/2
Fitting Thread Size 1
1-5/8-12
Overall Length (mm)
62.738
Hex Size (mm)
50.8

Ratings & reviews