Shop WORLD WIDE FITTINGS
See all product information
Create Account
JIC Male to Female Pipe Connector Stainless Steel
- Mfr # 2405X24X24SS
- Zoro # G600452282
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Hex Size
2.375
Overall Length
2.62
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Type 2
NPT
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2405X24X24SS
- Zoro #
- G600452282
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- NPT
- Material
- Stainless Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Weight
- 1.44
- Body Material
- Stainless Steel
- End 2 Connection Type
- Female
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Male
Dimensions
- Hex Size
- 2.375
- Overall Length
- 2.62
- Fitting Thread Size 2
- 1-1/2-11-1/2
- Fitting Thread Size 1
- 1-7/8-12
- Overall Length (mm)
- 66.548
- Hex Size (mm)
- 60.325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.