JIC Male to Male Pipe Connector Stainless Steel

  • Mfr # 2404X08X02SS
  • Zoro # G200452200
product price: 
$
13.69
/ea

Key Features

Fitting Thread Size 1
3/4-16
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Hex Size
0.813
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2404X08X02SS
Zoro #
G200452200
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16
Hex Size
0.813
Fitting Thread Size 2
1/8-27
Overall Length
1.34
Overall Length (mm)
34.036
Hex Size (mm)
20.6502

Details

Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.1
End 2 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Ratings & reviews