Shop WORLD WIDE FITTINGS

JIC Male to Male Pipe Connector Stainless Steel

  • Mfr # 2404X08X06SS

  • Zoro # G000452455


product price:  $14.89
/ea

Key Features

Hex Size
0.813
Overall Length
1.53
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2404X08X06SS
Zoro #
G000452455
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.813
Overall Length
1.53
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
3/8-18
Hex Size (mm)
20.6502
Overall Length (mm)
38.862

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.1057
End 1 Connection Type
Male
Body Material
Stainless Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.