Shop WORLD WIDE FITTINGS
See all product information
Create Account
JIC Male to Male Pipe Connector Stainless Steel
- Mfr # 2404X16X12SS
- Zoro # G100452089
product price:Â
$
32.15
/ea
Key Features
Fitting Thread Size 2
3/4-14
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
2.11
Fitting Thread Type 2
NPT
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2404X16X12SS
- Zoro #
- G100452089
- UPC #
- -
- Country of Origin
- China
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 2
- NPT
- Material
- Stainless Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Body Material
- Stainless Steel
Dimensions
- Fitting Thread Size 2
- 3/4-14
- Overall Length
- 2.11
- Hex Size
- 1.375
- Fitting Thread Size 1
- 1-5/16-12
- Hex Size (mm)
- 34.925
- Overall Length (mm)
- 53.594
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.