JIC Male to Male Pipe Connector Stainless Steel
- Mfr # 2404X20X20SS
- Zoro # G800452211
product price:Â
$
60.59
/ea
Key Features
Material
Stainless Steel
Overall Length
2.45
Fitting Thread Size 1
1-5/8-12
Fitting Thread Type 2
NPT
Hex Size
1.688
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2404X20X20SS
- Zoro #
- G800452211
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2.45
- Fitting Thread Size 1
- 1-5/8-12
- Hex Size
- 1.688
- Fitting Thread Size 2
- 1-1/4-11-1/2
- Overall Length (mm)
- 62.23
- Hex Size (mm)
- 42.8752
Details
- Material
- Stainless Steel
- Fitting Thread Type 2
- NPT
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- End 2 Connection Type
- Male
- Body Material
- Stainless Steel
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.