Shop WORLD WIDE FITTINGS

JIC Male to Male Pipe Connector Stainless Steel

  • Mfr # 2404X24X16SS
  • Zoro # G900452128

product price: 
$
95.15
/ea

Key Features

Fitting Thread Size 1
1-7/8-12
Fitting Thread Size 2
1-11-1/2
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2404X24X16SS
Zoro #
G900452128
UPC #
-
Country of Origin
China
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Weight
0.77
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Male
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 1
1-7/8-12
Fitting Thread Size 2
1-11-1/2
Hex Size
2
Overall Length
2.62
Hex Size (mm)
50.8
Overall Length (mm)
66.548

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.