Shop WORLD WIDE FITTINGS

JIC Male to Male Pipe Connector Stainless Steel

  • Mfr # 2404X32X32SS
  • Zoro # G600452251

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.11
Fitting Thread Type 2
NPT
Hex Size
2.625
Fitting Thread Size 1
2-1/2-12
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2404X32X32SS
Zoro #
G600452251
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.11
Hex Size
2.625
Fitting Thread Size 1
2-1/2-12
Fitting Thread Size 2
2-11-1/2
Hex Size (mm)
66.675
Overall Length (mm)
78.994

Details

Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Weight
1.89
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.