Zoro Homepage

JIC Nut - Long

  • Mfr # 5115X06

  • Zoro # G003653484


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Hex Size
0.688
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
1.09
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115X06
Zoro #
G003653484
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.688
Overall Length
1.09
Fitting Thread Size 1
9/16-18
Hex Size (mm)
17.4752
Overall Length (mm)
27.686

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
0.04
Adapter Type
Caps & Nuts
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.