Zoro Homepage

JIC Nut - Long

  • Mfr # 5115X08

  • Zoro # G403653428


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
0.875
Overall Length
1.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115X08
Zoro #
G403653428
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.875
Overall Length
1.28
Fitting Thread Size 1
3/4-16
Hex Size (mm)
22.225
Overall Length (mm)
32.512

Details

Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.08
Adapter Type
Caps & Nuts
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.