Zoro Homepage

JIC Nut - Long

  • Mfr # 5115X10

  • Zoro # G303654198


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Overall Length
1.48
Material
Steel
Fitting Thread Size 1
7/8-14
Hex Size
1
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115X10
Zoro #
G303654198
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.48
Fitting Thread Size 1
7/8-14
Hex Size
1
Overall Length (mm)
37.592
Hex Size (mm)
25.4

Details

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.12
Body Material
Steel
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.