Zoro Homepage

JIC Nut - Long

  • Mfr # 5115X20

  • Zoro # G403653893


product price: $21.95
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Overall Length
2.19
Hex Size
2
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115X20
Zoro #
G403653893
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.19
Hex Size
2
Fitting Thread Size 1
1-5/8-12
Hex Size (mm)
50.8
Overall Length (mm)
55.626

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
1.22
Body Material
Steel
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.