Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JIC Plug Stainless Steel

  • Mfr # 2408X10SS

  • Zoro # G400452215


product price: $13.99
/ea

Key Features

Overall Length
1.1
Hex Size
0.938
Fitting Thread Size 1
7/8-14
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2408X10SS
Zoro #
G400452215
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.1
Hex Size
0.938
Fitting Thread Size 1
7/8-14
Overall Length (mm)
27.94
Hex Size (mm)
23.8252

Details

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.