
JIC Reducer/Expander Stainless Steel
Mfr # 2406X16X08SS
Zoro # G400452390
product price: $40.99
/eaKey Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
1.5
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
1-5/16-12
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2406X16X08SS
Zoro #
G400452390
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.5
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
1-5/16-12
Overall Length
1.673
Hex Size (mm)
38.1
Overall Length (mm)
42.4942
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Weight
0.32
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Body Material
Stainless Steel
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.