JIC Reducer/Expander Stainless Steel

  • Mfr # 2406X16X12SS

  • Zoro # G800452372


product price: $48.49
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 2
1-1/16-12
Material
Stainless Steel
Fitting Thread Size 1
1-5/16-12
Fitting Thread Type 2
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2406X16X12SS
Zoro #
G800452372
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-1/16-12
Fitting Thread Size 1
1-5/16-12
Hex Size
1.5
Overall Length
1.88
Overall Length (mm)
47.752
Hex Size (mm)
38.1

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.37
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.