JIC Swivel Elbow 90 Deg. Stainless Steel

  • Mfr # 6500X06X06SS

  • Zoro # G700452212


product price:  $19.39
/ea

Key Features

Hex Size
0.563
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6500X06X06SS
Zoro #
G700452212
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.563
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Hex Size (mm)
14.3002

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Weight
0.12
End 1 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.