JIC Swivel Elbow 90 Deg. Stainless Steel

  • Mfr # 6500X08X08SS

  • Zoro # G300452247


product price:  $24.35
/ea

Key Features

Fitting Thread Size 1
3/4-16
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Stainless Steel
Fitting Thread Size 2
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6500X08X08SS
Zoro #
G300452247
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
3/4-16
Hex Size
0.75
Hex Size (mm)
19.05

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.222
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Male
Body Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.