Shop WORLD WIDE FITTINGS

JIC Swivel Elbow 90 Degree Stainless Steel

  • Mfr # 6500X10X10SS
  • Zoro # G200452439

product price: 
$
42.39
/ea

Key Features

Fitting Thread Size 2
7/8-14
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.875
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6500X10X10SS
Zoro #
G200452439
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
7/8-14
Hex Size
0.875
Fitting Thread Size 1
7/8-14
Hex Size (mm)
22.225

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.