Shop WORLD WIDE FITTINGS
See all product information
Create Account
JIC to Male Pipe 45 Degree Elbow Stainless Steel
- Mfr # 2503X06X06SS
- Zoro # G200452545
product price:Â
$
31.99
/ea
Key Features
Hex Size
0.75
Fitting Thread Size 2
3/8-18
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2503X06X06SS
- Zoro #
- G200452545
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.75
- Fitting Thread Size 2
- 3/8-18
- Fitting Thread Size 1
- 9/16-18
- Hex Size (mm)
- 19.05
Details
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Stainless Steel
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 2
- NPT
- Weight
- 0.114
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.