JIC to Male Pipe 45 Degree Elbow Stainless Steel

  • Mfr # 2503X08X08SS
  • Zoro # G000452318
product price: 
$
19.35
/ea

Key Features

Fitting Thread Type 2
NPT
Fitting Thread Size 2
1/2-14
Hex Size
0.875
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2503X08X08SS
Zoro #
G000452318
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.19
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 2
1/2-14
Hex Size
0.875
Fitting Thread Size 1
3/4-16
Hex Size (mm)
22.225

Ratings & reviews