
JIC to Male Pipe 90 Degree Elbow Stainless Steel
Mfr # 2501X04X06SS
Zoro # G400452260
product price:Â $18.45
/eaKey Features
Hex Size
0.75
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
3/8-18
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2501X04X06SS
Zoro #
G400452260
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.75
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
3/8-18
Hex Size (mm)
19.05
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.16
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.