JIC to Male Pipe 90 Degree Elbow Stainless Steel
- Mfr # 2501X08X16SS
- Zoro # G700452519
product price:Â
$
61.55
/ea
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Weight
0.7
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2501X08X16SS
- Zoro #
- G700452519
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- NPT
- Weight
- 0.7
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.