JIC to Male Pipe 90 Degree Elbow Stainless Steel

  • Mfr # 2501X12X08SS
  • Zoro # G300452377
product price: 
$
51.35
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
1-1/16-12
Material
Stainless Steel
Fitting Thread Size 2
1/2-14
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2501X12X08SS
Zoro #
G300452377
UPC #
-
Country of Origin
China
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.47
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Stainless Steel
End 2 Connection Type
Male

Dimensions

Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
1/2-14
Hex Size
1.063
Hex Size (mm)
27.0002

Ratings & reviews