Shop WORLD WIDE FITTINGS
See all product information
Create Account
JIC to Male Pipe 90 Degree Elbow Stainless Steel
- Mfr # 2501X20X16SS
- Zoro # G100452072
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 2
1-11-1/2
Hex Size
1.625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2501X20X16SS
- Zoro #
- G100452072
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Stainless Steel
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 2
- NPT
- Weight
- 1.35
- End 1 Connection Type
- Male
- Body Material
- Stainless Steel
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
Dimensions
- Fitting Thread Size 2
- 1-11-1/2
- Hex Size
- 1.625
- Fitting Thread Size 1
- 1-5/8-12
- Hex Size (mm)
- 41.275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.