JIC to Male Pipe Branch Tee Stainless Steel

  • Mfr # 2601X08X08X08SS
  • Zoro # G900452418
product price: 
$
41.99
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
3/4-16
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2601X08X08X08SS
Zoro #
G900452418
UPC #
-
Country of Origin
China
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Tee Adapters
Body Material
Stainless Steel
End 3 Thread
1/2-14
End 3 Connection Type
Male
End 3 Style
NPT
End 2 Connection Type
Male

Dimensions

Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
3/4-16
Hex Size
0.875
Hex Size (mm)
22.225

Ratings & reviews