Shop WORLD WIDE FITTINGS
See all product information
Create Account
JIC to Male Pipe Run Tee Stainless Steel
- Mfr # 2605X06X06X06SS
- Zoro # G000452134
product price:Â
$
47.99
/ea
Key Features
Fitting Thread Size 1
9/16-18
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 2
3/8-18
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2605X06X06X06SS
- Zoro #
- G000452134
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Material
- Stainless Steel
- Fitting Thread Type 2
- NPT
- Body Material
- Stainless Steel
- End 1 Connection Type
- Male
- End 3 Connection Type
- Male
- End 3 Thread
- 9/16-18
- End 3 Style
- JIC 37° Flare
- End 2 Connection Type
- Male
- Adapter Type
- Tee Adapters
Dimensions
- Fitting Thread Size 1
- 9/16-18
- Fitting Thread Size 2
- 3/8-18
- Hex Size
- 0.75
- Hex Size (mm)
- 19.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.