JIC to Male Pipe Run Tee Stainless Steel
- Mfr # 2605X08X08X08SS
- Zoro # G300452193
product price:Â
$
59.99
/ea
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
1/2-14
Hex Size
0.875
Fitting Thread Size 1
3/4-16
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2605X08X08X08SS
- Zoro #
- G300452193
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1/2-14
- Hex Size
- 0.875
- Fitting Thread Size 1
- 3/4-16
- Hex Size (mm)
- 22.225
Details
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 2
- NPT
- Material
- Stainless Steel
- Body Material
- Stainless Steel
- End 3 Connection Type
- Male
- End 2 Connection Type
- Male
- End 3 Thread
- 3/4-16
- End 3 Style
- JIC 37° Flare
- Adapter Type
- Tee Adapters
- End 1 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.