
JIC to O-Ring 90 Deg. Elbow Stainless Steel
Mfr # 6801X02X02SS
Zoro # G200452163
product price:Â $19.15
/eaKey Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Fitting Thread Size 1
5/16-24
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6801X02X02SS
Zoro #
G200452163
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
5/16-24
Hex Size
0.438
Fitting Thread Size 2
5/16-24
Hex Size (mm)
11.1252
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Material
Stainless Steel
Weight
0.05
End 2 Connection Type
Male Adjustable
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.