JIC to O-Ring 90 Degree Elbow Stainless Steel

  • Mfr # 6801X08X12SS

  • Zoro # G300452513


product price:  $47.15
/ea

Key Features

Fitting Thread Size 1
3/4-16
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Hex Size
1.063
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6801X08X12SS
Zoro #
G300452513
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16
Hex Size
1.063
Fitting Thread Size 2
1-1/16-12
Hex Size (mm)
27.0002

Details

Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
End 2 Connection Type
Male Adjustable
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Description

This WORLD WIDE FITTINGS brand JIC to O-Ring 90° Elbow Stainless Steel has a fitting thread size 1 of 3/4-16, a material of stainless steel, a fitting thread type 1 of JIC 37 Degrees Flare, a fitting thread type 2 of SAE, a hex size of 1.063, a fitting thread size 2 of 1-1/16-12, an end 2 connection type of male adjustable, a body material of stainless steel, an end 1 connection type of male, an adapter type of elbow and straights, and a hex size (mm) of 27.0002.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.