JIC to O-Ring 90 Degree Elbow Stainless Steel

  • Mfr # 6801X12X12SS
  • Zoro # G200452330
product price: 
$
65.29
/ea

Key Features

Fitting Thread Size 2
1-1/16-12
Fitting Thread Size 1
1-1/16-12
Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
1.063
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6801X12X12SS
Zoro #
G200452330
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-1/16-12
Fitting Thread Size 1
1-1/16-12
Hex Size
1.063
Hex Size (mm)
27.0002

Details

Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
End 2 Connection Type
Male Adjustable
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 1 Connection Type
Male

Ratings & reviews