JIC to O-Ring 90 Degree Elbow Stainless Steel

  • Mfr # 6801X16X16SS

  • Zoro # G500452382


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Fitting Thread Size 2
1-5/16-12
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Hex Size
1.313
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6801X16X16SS
Zoro #
G500452382
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-5/16-12
Hex Size
1.313
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
33.3502

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
SAE
Adapter Type
Elbow and Straights
End 2 Connection Type
Male Adjustable
Body Material
Stainless Steel
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.