JIC to O-Ring Boss Stainless Steel

  • Mfr # 6400X05X05SS

  • Zoro # G600452206


product price:  $11.59
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.625
Fitting Thread Type 2
SAE
Overall Length
1.23
Fitting Thread Size 2
1/2-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6400X05X05SS
Zoro #
G600452206
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.625
Overall Length
1.23
Fitting Thread Size 2
1/2-20
Fitting Thread Size 1
1/2-20
Overall Length (mm)
31.242
Hex Size (mm)
15.875

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.06
End 1 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.