
JIC to O-Ring Boss Stainless Steel
Mfr # 6400X06X04SS
Zoro # G900452210
product price:Â $9.99
/eaKey Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
9/16-18
Hex Size
0.625
Overall Length
1.27
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6400X06X04SS
Zoro #
G900452210
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
9/16-18
Hex Size
0.625
Overall Length
1.27
Fitting Thread Size 2
7/16-20
Overall Length (mm)
32.258
Hex Size (mm)
15.875
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.07
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.