
JIC to O-Ring Boss Stainless Steel
Mfr # 6400X08X10SS
Zoro # G000452530
product price:Â $20.15
/eaKey Features
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
7/8-14
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
1
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6400X08X10SS
Zoro #
G000452530
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
7/8-14
Hex Size
1
Overall Length
1.6
Hex Size (mm)
25.4
Overall Length (mm)
40.64
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.19
Body Material
Stainless Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.