
JIC to O-Ring Boss Stainless Steel
Mfr # 6400X20X20SS
Zoro # G400452086
product price:Â $71.15
/eaKey Features
Fitting Thread Size 2
1-5/8-12
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
1-5/8-12
Hex Size
1.875
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6400X20X20SS
Zoro #
G400452086
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-5/8-12
Fitting Thread Size 1
1-5/8-12
Hex Size
1.875
Overall Length
2.17
Hex Size (mm)
47.625
Overall Length (mm)
55.118
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Weight
0.76
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.