
JIC Tube Nut Stainless Steel
Mfr # 318X06SS
Zoro # G500452320
product price:Â $4.45
/ea
Sold in multiples of 2 for $8.90
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
9/16-18
Overall Length
0.73
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318X06SS
Zoro #
G500452320
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size 1
9/16-18
Overall Length
0.73
Hex Size
0.688
Hex Size (mm)
17.4752
Overall Length (mm)
18.542
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.0402
Body Material
Stainless Steel
Adapter Type
Caps & Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.