JIC Tube Nut Stainless Steel

  • Mfr # 318X10SS

  • Zoro # G200452392


product price:  $17.15
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
0.98
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318X10SS
Zoro #
G200452392
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.98
Hex Size
1
Fitting Thread Size 1
7/8-14
Hex Size (mm)
25.4
Overall Length (mm)
24.892

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.0936
Body Material
Stainless Steel
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.