JIC Tube Nut Stainless Steel

  • Mfr # 318X16SS

  • Zoro # G500452030


product price:  $27.65
/ea

Key Features

Hex Size
1.5
Fitting Thread Size 1
1-5/16-12
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
1.13
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318X16SS
Zoro #
G500452030
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.5
Fitting Thread Size 1
1-5/16-12
Overall Length
1.13
Hex Size (mm)
38.1
Overall Length (mm)
28.702

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.2298
Body Material
Stainless Steel
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.