
JIC Tube Sleeve Stainless Steel
Mfr # 319X02SS
Zoro # G800452266
product price:Â $2.45
/ea
Sold in multiples of 4 for $9.80
Key Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Overall Length
0.34
Fitting Thread Type 1
JIC 37 Degrees Flare
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
319X02SS
Zoro #
G800452266
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.34
Overall Length (mm)
8.636
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Body Material
Stainless Steel
Adapter Type
Ferrules and Sleeves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.