JIC Tube Sleeve Stainless Steel

  • Mfr # 319X06SS

  • Zoro # G000452271


product price:  $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Overall Length
0.5
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.0066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319X06SS
Zoro #
G000452271
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.5
Overall Length (mm)
12.7

Details

Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.0066
Body Material
Stainless Steel
Adapter Type
Ferrules and Sleeves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.